Check Availability
  • PAWLING CORP 

    Ivory End Cap, Screw In, Molded Plastic, Width 1-3/4", Height 8", Thickness 1-3/8"

  • Item # 43Z966
  • Mfr. Model # ETC-7-0-2
Ivory End Cap, Screw In, Molded Plastic, Width 1-3/4", Height 8", Thickness 1-3/8"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Use PAWLING nonhanded, molded end caps with molded outside corners to coordinate and complete installation of PAWLING wall guards, No. H3593 (sold separately in a variety of colors).
Show More Close
 

Technical Specifications

Item # 43Z966
Mfr. Model # ETC-7-0-2
UNSPSC #30161504
Catalog Page 2001
Shipping Weight 0.15 lbs
Country of Origin USA *
Item End Cap
Color Ivory
Height 8"
Width 1-3/4"
Thickness 1-3/8"
Material Molded Plastic
Hand Orientation Non-Handed
Mounting Screw In
Number of Sides 2
* This product's country of origin is subject to change

Compliance and Restrictions