Check Availability
  • PAWLING CORP 

    Ivory End Cap, Screw In, Molded Plastic, Width 1", Height 7-3/4", Thickness 1"

  • Item # 43Z926
  • Mfr. Model # ETC-8C-0-2
Ivory End Cap, Screw In, Molded Plastic, Width 1", Height 7-3/4", Thickness 1"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 43Z926
Mfr. Model # ETC-8C-0-2
UNSPSC #30161504
Shipping Weight 0.15 lbs
Country of Origin USA *
Item End Cap
Color Ivory
Height 7-3/4"
Width 1"
Thickness 1"
Material Molded Plastic
Hand Orientation Non-Handed
Mounting Screw In
Number of Sides 2
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.