Check Availability
  • PAWLING CORP 

    Handrail Return Sec. Plate, Tan

  • Item # 43Z740
  • Mfr. Model # BR-527S-0-3
Handrail Return Sec. Plate, Tan
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 43Z740
Mfr. Model # BR-527S-0-3
UNSPSC #30191601
Shipping Weight 0.45 lbs
Country of Origin USA *
Item Security Return
Type Impact Resistant
Color Tan
For Use With Mfg No. BR-500
Overall Height 5-1/2"
Overall Length 2-15/16"
Mounting Dimension 32" On Center
Material Molded Plastic
Includes Return with Security Plate
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.