Check Availability
  • PAWLING CORP 

    Handrail Outside Corner, Ivory

  • Item # 43Z779
  • Mfr. Model # OBR-650-0-2
Handrail Outside Corner, Ivory
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 43Z779
Mfr. Model # OBR-650-0-2
UNSPSC #30191601
Shipping Weight 0.47 lbs
Country of Origin USA *
Item Outside Corner
Type Impact Resistant
Color Ivory
For Use With Mfg No. BR-600V
Overall Height 5-1/2"
Overall Length 3-3/16"
Mounting Dimension 32" On Center
Material Molded Plastic
Includes Outside Corner Only
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.