Check Availability
  • PAWLING CORP 

    Handrail Inside Corner, Silver-Gray

  • Item # 43Z693
  • Mfr. Model # IBR-537-0-210
Handrail Inside Corner, Silver-Gray
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 43Z693
Mfr. Model # IBR-537-0-210
UNSPSC #30191601
Shipping Weight 0.71 lbs
Country of Origin USA *
Item Inside Corner
Type Impact Resistant
Color Silver Gray
For Use With Mfg No. BR-530
Overall Height 5-1/2"
Overall Length 3-1/8"
Mounting Dimension 32" On Center
Material Molded Plastic
Includes Inside Corner Only
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.