Check Availability
  • PAWLING CORP 

    Handrail Bracket,Windsor Blue

  • Item # 43Z770
  • Mfr. Model # BR-108-0-265
Handrail Bracket,Windsor Blue
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 43Z770
Mfr. Model # BR-108-0-265
UNSPSC #30191601
Shipping Weight 0.132 lbs
Country of Origin USA *
Item Bracket
Type Impact Resistant
Color Windsor Blue
For Use With Mfg No. BR-400V/BR-600V
Overall Height 3-1/2"
Overall Length 2-1/2"
Mounting Dimension 32" On Center
Material Molded Plastic
Includes Bracket Only
* This product's country of origin is subject to change

Compliance and Restrictions