Check Availability
  • PAWLING CORP 

    Handrail, Silver Gray, 5-1/2 in.H, 18.5 lb.

  • Item # 33UA98
  • Mfr. Model # BR-500P-12-210
Handrail, Silver Gray, 5-1/2 in.H, 18.5 lb.
Qty
  • Web Price
    $225.57 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 33UA98
Mfr. Model # BR-500P-12-210
UNSPSC #30191601
Shipping Weight 18.5 lbs
Country of Origin USA *
Item Handrail
Type Interior
Color Silver Gray
Dia. 1-1/2"
Overall Length 144"
Overall Height 5-1/2"
Mounting Dimension 32" On Center
Construction PETG/Aluminum
Net Weight 18.5 lb.
Length 144"
Includes Vinyl Cover, Aluminum Retainer
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms