Check Availability
  • PAWLING CORP 

    Handrail, Teal, 6-1/4 in. H, 22 lb.

  • Item # 33UA95
  • Mfr. Model # BR-400P-12-377
Handrail, Teal, 6-1/4 in. H, 22 lb.
Qty
  • Web Price
    $322.39 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 33UA95
Mfr. Model # BR-400P-12-377
UNSPSC #30191601
Shipping Weight 22.0 lbs
Country of Origin USA *
Item Handrail
Type Interior
Color Teal
Dia. 1-1/2"
Overall Length 144"
Overall Height 6-1/4"
Mounting Dimension 32" On Center
Construction PETG/Aluminum
Net Weight 22 lb.
Length 144"
Includes Vinyl Cover, Aluminum Retainer, Flexible Impact Cushion
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms