Check Availability
  • PAWLING CORP 

    Hand Rail,Champagne,144"

  • Item # 43Z447
  • Mfr. Model # BR-530-12-313
Hand Rail,Champagne,144"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The PAWLING heavy-duty solid handrail is designed to create healthcare traffic patterns—stands up to the toughest traffic including gurneys and carts. Attractive handrail provides strength and durability. Includes option for continuous security bracket, No. 43Z697 (sold separately) for high-risk environments.
Show More Close
 

Technical Specifications

Item # 43Z447
Mfr. Model # BR-530-12-313
UNSPSC #24101809
Catalog Page 2001
Shipping Weight 21.4 lbs
Country of Origin USA *
Item Hand Rail
Type Impact Resistant
Color Champagne
Dia. 1-1/2"
Overall Length 144"
Overall Height 5-1/2"
Mounting Dimension 32" on Center
Mounting Plate Dimensions 2-1/2" x 3-1/2" x 1-1/2" x 1-15/16"
Construction Vinyl/Aluminum
Net Weight 21.4 lb.
Length 144"
Includes Aluminum Retainer, Vinyl Cover
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms