Check Availability
  • PAWLING CORP 

    End Cap, Interior, 1-1/8 In, Vinyl, Teal

  • Item # 25AV60
  • Mfr. Model # EBT-31-0-377
End Cap, Interior, 1-1/8 In, Vinyl, Teal
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 25AV60
Mfr. Model # EBT-31-0-377
UNSPSC #24101809
Shipping Weight 0.2 lbs
Country of Origin USA *
Item End Cap
Type Interior
Color Teal
Dia. 1-1/8"
Overall Length 1-1/8"
Overall Height 2"
Construction Vinyl
Net Weight 0.2 lb.
Length 1-1/8"
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms