Check Availability
  • PAWLING CORP 

    Crash Rail, Champagne, 144In

  • Item # 43Z536
  • Mfr. Model # WG-30-12-313
Crash Rail, Champagne, 144In
Qty
  • Web Price
    $124.63 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The PAWLING crash rail helps protect walls from all types of abuse reducing maintenance and repair expenses. Impact-resistant vinyl rail provides decorative appeal to any facility.
Show More Close
 

Technical Specifications

Item # 43Z536
Mfr. Model # WG-30-12-313
UNSPSC #24101809
Catalog Page 2001
Shipping Weight 8.4 lbs
Country of Origin USA *
Item Guard Rail
Type Impact Resistant
Color Champagne
Overall Length 144"
Overall Height 4-1/8"
Mounting Dimension 32" on Center
Mounting Plate Dimensions 4" x 144"
Construction Vinyl/Aluminum
Net Weight 8.4 lb.
Wall Thickness 1.880"
Length 144"
Includes Aluminum Retainer, Vinyl Cover
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms