Check Availability
  • PAWLING CORP 

    Continuous Security Bracket, 144In

  • Item # 43Z795
  • Mfr. Model # BRA-108S-12-405
Continuous Security Bracket, 144In
Qty
  • Web Price
    $129.26 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The PAWLING heavy-duty handrail is designed to create traffic patterns—stands up to the toughest traffic including gurneys and carts. Attractive handrail provides strength and durability.
Show More Close
 

Technical Specifications

Item # 43Z795
Mfr. Model # BRA-108S-12-405
UNSPSC #24101809
Catalog Page 2001
Shipping Weight 11.38 lbs
Country of Origin USA *
Item Security Bracket
Type Impact Resistant
Color Aluminum
For Use With Mfg No. BR-400V/BR-600V
Overall Length 144"
Mounting Dimension 32" On Center
Material Aluminum
Includes Security Bracket Only
* This product's country of origin is subject to change

Compliance and Restrictions