Check Availability
  • PAWLING CORP 

    Champagne Inside Corner, Screw In, Molded Plastic, Width 1-1/16", Height 5", Thickness 1.062"

  • Item # 43Z960
  • Mfr. Model # ITC-5-0-313
Champagne Inside Corner, Screw In, Molded Plastic, Width 1-1/16", Height 5", Thickness 1.062"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 43Z960
Mfr. Model # ITC-5-0-313
UNSPSC #30161504
Shipping Weight 0.13 lbs
Country of Origin USA *
Item Inside Corner
Color Champagne
Height 5"
Width 1-1/16"
Thickness 1.062"
Material Molded Plastic
Hand Orientation Non-Handed
Mounting Screw In
Number of Sides 2
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In