Check Availability
  • PAWLING CORP 

    Chair Rail, Windsor Blue, Vinyl, 96" Length, 4" Height, 3/64" Thickness

  • Item # 43Z624
  • Mfr. Model # CR-44-8-265
Chair Rail, Windsor Blue, Vinyl, 96" Length, 4" Height, 3/64" Thickness
Qty
  • Web Price
    $82.18 / pkg. of 6
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 43Z624
Mfr. Model # CR-44-8-265
UNSPSC #30161504
Shipping Weight 4.5 lbs
Country of Origin USA *
Item Chair Rail
Height 4"
Length 96"
Thickness 3/64"
Color Windsor Blue
Material Vinyl
Mounting Adhesive, Not Included
Hardware Not Included
* This product's country of origin is subject to change

Compliance and Restrictions