Check Availability
  • PAWLING CORP 

    Bumper Rail, Linen White, 144In

  • Item # 43Z564
  • Mfr. Model # EBT-30-12-301
Bumper Rail, Linen White, 144In
Qty
  • Web Price
    $86.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 43Z564
Mfr. Model # EBT-30-12-301
UNSPSC #24101809
Shipping Weight 6.0 lbs
Country of Origin USA *
Item Guard Rail
Type Impact Resistant
Color Linen White
Overall Length 144"
Mounting Plate Dimensions 2" x 144"
Construction Vinyl/Aluminum
Net Weight 6 lb.
Length 144"
Includes Aluminum Retainer, Vinyl Cover
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms