Check Availability
  • PAWLING CORP 

    Bumper Rail, Teal, 144In

  • Item # 43Z555
  • Mfr. Model # EBR-30-12-377
Bumper Rail, Teal, 144In
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The PAWLING bumper rail helps protect walls from all types of abuse reducing maintenance and repair expenses. Impact-resistant vinyl/aluminum rail provides decorative appeal to any facility.
Show More Close
 

Technical Specifications

Item # 43Z555
Mfr. Model # EBR-30-12-377
UNSPSC #24101809
Catalog Page 2001
Shipping Weight 6.0 lbs
Country of Origin USA *
Item Guard Rail
Type Impact Resistant
Color Teal
Overall Length 144"
Overall Height 2"
Mounting Plate Dimensions 2" x 144"
Construction Vinyl/Aluminum
Net Weight 6 lb.
Wall Thickness 1.06"
Length 144"
Includes Aluminum Retainer, Vinyl Cover
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms