Check Availability
  • PAWLING CORP 

    48" Door Frame Protector, Wing Width 3", Teal PVC

  • Item # 34AT20
  • Mfr. Model # DFG-30-4-377
48" Door Frame Protector, Wing Width 3", Teal PVC
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 34AT20
Mfr. Model # DFG-30-4-377
UNSPSC #46171516
Shipping Weight 3.0 lbs
Country of Origin USA *
Item Door Frame Protector
Cover Material PVC
Cover Color Teal
Retainer Material Aluminum
Wing Width 3"
Length 48"
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.