Check Availability
  • PAWLING CORP 

    3 pc., Wall Rail, Vinyl, Silver-Gray, 144In

  • Item # 43Z473
  • Mfr. Model # BR-400V-12-210
3 pc., Wall Rail, Vinyl, Silver-Gray, 144In
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 43Z473
Mfr. Model # BR-400V-12-210
UNSPSC #24101809
Shipping Weight 22.0 lbs
Country of Origin USA *
Item Guard Rail
Type Impact Resistant
Color Silver Gray
Dia. 1-1/2"
Overall Length 144"
Overall Height 6-1/4"
Mounting Dimension 32" on Center
Mounting Plate Dimensions 1-1/2" x 3-1/2" x 2-1/4"
Construction Vinyl/Aluminum
Net Weight 22 lb.
Length 144"
Includes Aluminum Retainer, Vinyl Cover
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms