Check Availability
  • PAULSON 

    Protective Cover,Black,Nylon

  • Item # 400V14
  • Mfr. Model # DK5/6COV SHORT
Protective Cover,Black,Nylon
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 400V14
Mfr. Model # DK5/6COV SHORT
UNSPSC #46181706
Shipping Weight 0.5 lbs
Country of Origin USA *
Item Protective Cover
Material Nylon
Color Black
Number of Mounting Points 0
For Use With 6" Paulson DK5/DK6 Riot Face Shield
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms