Check Availability
  • PAULSON 

    Helmet Clips, Black, Plastic, PR

  • Item # 400T99
  • Mfr. Model # A-GC
Helmet Clips, Black, Plastic, PR
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 400T99
Mfr. Model # A-GC
UNSPSC #42142909
Shipping Weight 1.0 lbs
Country of Origin USA *
Item Helmet Clips
Color Black
Material Plastic
X-Ray Detectable No
For Use With Full Brimmed Fire Helmets
Dimensions 3" L x 2" H x 1" W
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In