Check Availability
  • PAULSON 

    Faceshield, Clear, Universal, Non-Ballistic

  • Item # 400U41
  • Mfr. Model # DK7-X.250AF-R
Faceshield, Clear, Universal, Non-Ballistic
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 400U41
Mfr. Model # DK7-X.250AF-R
UNSPSC #46151502
Shipping Weight 2.0 lbs
Country of Origin USA *
Item Faceshield
Type Non-Ballistic
Size Universal
Color Clear
Material Polycarbonate
Closure Type Pivot
Features 0.250" Thickness, 6" Length
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following countries: Belarus , Congo , Cuba , Eritrea , Iraq , Iran , North Korea , Lebanon , Liberia , Libya , Russian Federation , Sudan , Syria , Ukraine and Bolivarian Republic of Venezuela .

This item is restricted for international sale.

Alternate Search Terms