Check Availability
  • PAULSON 

    Anti-Fog Replacement Goggle Lens, Clear Lens

  • Item # 400U36
  • Mfr. Model # 510-DL
Anti-Fog Replacement Goggle Lens, Clear Lens
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 400U36
Mfr. Model # 510-DL
UNSPSC #46181804
Shipping Weight 0.5 lbs
Country of Origin USA *
Item Replacement Goggle Lens
Lens Color Clear
Lens Coating Anti-Fog
Lens Material Polycarbonate
UV Protection None
Standards ANSI Z87.1
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms