Check Availability
  • PATTERSON 

    34" Industrial Mobile Air Circulator

  • Item # 13F724
  • Mfr. Model # F34A-F-SF
34" Industrial Mobile Air Circulator
Qty
  • Web Price
    $1,311.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Industrial Mobile Air Circulators

• 115V ball bearing PSC motors OSHA-compliant steel wire guards with baked-on blue powder-coated finish Heavy-duty welded steel housing 6"-dia. semipneumatic rubber casters for easy mobility
High-efficiency blades deliver high air velocity over a long distance. Designed for people and process cooling and general air circulation. Easy-to-grip handle for easy repositioning. Include factory-wired 12-ft. cord with plug and 3-speed rotary switch.
UL Recognized, CSA Certified motors.
Show More Close
 

Technical Specifications

Item # 13F724
Mfr. Model # F34A-F-SF
UNSPSC #40101602
Catalog Page 2920
Shipping Weight 105.05 lbs
Country of Origin USA *
Item Air Circulator
Blade Dia. 34"
Mobile/Stationary Mobile
Oscillating No
Speeds 3
Voltage 115
Phase 1
CFM High 10,000
CFM Low 8,700
Air Velocity (FPM) @ 20 Ft. 1000/850/800
Motor HP 1/2
Motor RPM 1140/1075/1015
Operating Amps 5.6/4.8/4.6
Fan Mounting Location Floor
Fan Accessory Style Standard
Fan RPM 1725
Environmental Applications Industrial
Assembled Yes
CFM Medium 9,200
Air Velocity (FPM) @ 40 Ft 625/575/475
Air Velocity (FPM) @ 60 Ft. 450/375/300
Sound Level 85/84/81.5
Max. Ambient Temp. 104 Degrees F
Hz 60
Watts 720
Motor Type Permanent Split Capacitor
Drive Type Direct
Motor Enclosure Open Dripproof
Motor Insulation Class F
Thermal Protection Auto
Bearing Type Ball
Outside Dia. 43-1/2"
Height 43-1/2"
Width 43-1/2"
Max. Depth 14-3/4"
Cord Length 12 ft.
Number of Blades 3
Blade Material Galvalume
Shaft Dia. 1/2"
Housing Material Steel
Guard Material Steel
Wire Guard Finish Powder Coated
Application People Cooling, Spot Cooling, Process Cooling
Standards CSA, UL, OSHA
Includes Lifting Handle, 12 ft. Cordset with Plug, Single Speed Rotary Switch, OSHA Complying Guards, 6" Diameter Semi Pneumatic Casters
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms