Check Availability
  • PASLODE 

    Framing Tool Fuel Cartridge; For Mfr. No. 902600, 905600

  • Item # 31EE19
  • Mfr. Model # 816008
Framing Tool Fuel Cartridge; For Mfr. No. 902600, 905600
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

Framing tool fuel cartridge allows easy loading and convenient change outs, up to 1200 nails. Works even in cold weather down to 18°F. Includes both a straight and right angle adapter. For use with Cordless Framing Nailer Kit No. 19L844, sold separately.
Show More Close
 

Technical Specifications

Item # 31EE19
Mfr. Model # 816008
UNSPSC #27131506
Catalog Page 2498
Shipping Weight 0.25 lbs
Country of Origin USA *
Item Framing Tool Fuel Cartridge
For Use With Grainger Item Number 19L844, 48PD34
For Use With Mfr. Model Number 902600
Fits Brand Paslode
Includes (2) Adaptors
Type Replacement
For Use With Mfr. No. 902600, 905600
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

This item is restricted for international sale.