Check Availability
  • PARLEC 

    Tool Holder,Style No.3,Triangle

  • Item # 32UT82
  • Mfr. Model # 363-T11-3
Tool Holder,Style No.3,Triangle
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 32UT82
Mfr. Model # 363-T11-3
UNSPSC #27112809
Shipping Weight 1.0 lbs
Country of Origin USA *
Item Tool Holder
Type Insert
For Use With Finishing Tools
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close