Check Availability
  • PARLEC 

    Tap Adapter,1/2in

  • Item # 32UT96
  • Mfr. Model # 7717CG-6-050
Tap Adapter,1/2in
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 32UT96
Mfr. Model # 7717CG-6-050
UNSPSC #23153308
Shipping Weight 1.0 lbs
Country of Origin USA *
Item Tap Adapter
Type Positive Drive
Series 770
Range 1/2"
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close