Check Availability
  • PARLEC 

    Tap,Numertab,770 Series,CAT50 Shank

  • Item # 32UT72
  • Mfr. Model # C50-77TA4C
Tap,Numertab,770 Series,CAT50 Shank
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 32UT72
Mfr. Model # C50-77TA4C
UNSPSC #27112809
Shipping Weight 9.0 lbs
Country of Origin USA *
Item Tap
Type Numertap
Series 770
Shank CAT50
Range #0 to 1-5/8"HT, 1/16" to 1-1/4"PT
Outside Dia. 2.31"
For Use With CAT50 Spindles
* This product's country of origin is subject to change

Compliance and Restrictions