Check Availability
  • PARLEC 

    Standard Collet Set, 1/8 in. to 3/4 in.

  • Item # 32UT64
  • Mfr. Model # ER32-S022
Standard Collet Set, 1/8 in. to 3/4 in.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 32UT64
Mfr. Model # ER32-S022
UNSPSC #27112808
Shipping Weight 7.0 lbs
Country of Origin India *
Item Standard Collet Set
Collet Series ER
Size/Range 1/8" to 3/4"
Capacity 1/32"
Number of Pieces 21
Includes Wood Box
* This product's country of origin is subject to change

Compliance and Restrictions