Check Availability
  • PARLEC 

    Standard Collet Set, 3/8 in. to 1 in.

  • Item # 32UT63
  • Mfr. Model # 100PG-S041
Standard Collet Set, 3/8 in. to 1 in.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 32UT63
Mfr. Model # 100PG-S041
UNSPSC #27112808
Shipping Weight 20.0 lbs
Country of Origin India *
Item Standard Collet Set
Collet Series ER
Size/Range 3/8" to 1"
Capacity 1/64"
Number of Pieces 41
* This product's country of origin is subject to change

Compliance and Restrictions