Check Availability
  • PARLEC 

    Retntion Knob, MAS-BT, 45deg, BT50 Spindles

  • Item # 32UT71
  • Mfr. Model # 5003TRKC
Retntion Knob, MAS-BT, 45deg, BT50 Spindles
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 32UT71
Mfr. Model # 5003TRKC
UNSPSC #31162801
Shipping Weight 1.0 lbs
Country of Origin USA *
Item Retention Knob
Angle 45 Degrees
Neck Dia. 0.667"
Overall Length 3.34"
* This product's country of origin is subject to change

Compliance and Restrictions