Check Availability
  • PARLEC 

    Collet Chuck, ER32, 4.00in

  • Item # 32UT59
  • Mfr. Model # C40-32ERP248
Collet Chuck, ER32, 4.00in
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 32UT59
Mfr. Model # C40-32ERP248
UNSPSC #27112807
Shipping Weight 3.5 lbs
Country of Origin USA *
Item Collet Chuck
Collet Series ER32
Min. Collet Capacity 0.0787"
Max. Collet Capacity 0.787"
Projection 2.480
Nut Dia. 1.970"
Bore Depth 4.00"
* This product's country of origin is subject to change

Compliance and Restrictions