Check Availability
  • PARLEC 

    Collet, ER32, 20mm

  • Item # 32UU26
  • Mfr. Model # ER32-0787
Collet, ER32, 20mm
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 32UU26
Mfr. Model # ER32-0787
UNSPSC #27112808
Shipping Weight 0.38 lbs
Country of Origin Taiwan *
Item Collet
Collet Series ER32
Range 0.748" to 0.787"
Size 20.0mm
* This product's country of origin is subject to change

Compliance and Restrictions