Check Availability
  • PARLEC 

    Collet,ER32,7/16

  • Item # 32UU21
  • Mfr. Model # ER32-0437
Collet,ER32,7/16
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 32UU21
Mfr. Model # ER32-0437
UNSPSC #27112808
Shipping Weight 0.38 lbs
Country of Origin India *
Item Collet
Collet Series ER32
Range 0.398" to 0.437"
Size 7/16"
* This product's country of origin is subject to change

Compliance and Restrictions