Check Availability
  • PARLEC 

    Collet, ER25, 9mm

  • Item # 32UU16
  • Mfr. Model # ER25-0354
Collet, ER25, 9mm
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 32UU16
Mfr. Model # ER25-0354
UNSPSC #27112808
Shipping Weight 0.19 lbs
Country of Origin Taiwan *
Item Collet
Collet Series ER25
Range 0.315" to 0.354"
Size 9.0mm
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In