Check Availability
  • PARLEC 

    Collet, ER25, 3/16

  • Item # 32UU15
  • Mfr. Model # ER25-0187
Collet, ER25, 3/16
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 32UU15
Mfr. Model # ER25-0187
UNSPSC #27112808
Shipping Weight 0.19 lbs
Country of Origin India *
Item Collet
Collet Series ER25
Range 0.148" to 0.187"
Size 3/16"
* This product's country of origin is subject to change

Compliance and Restrictions