Check Availability
  • PARLEC 

    Collet, ER20, 12mm

  • Item # 32UU13
  • Mfr. Model # ER20-0472
Collet, ER20, 12mm
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 32UU13
Mfr. Model # ER20-0472
UNSPSC #27112808
Shipping Weight 0.13 lbs
Country of Origin Taiwan *
Item Collet
Collet Series ER20
Range 0.433" to 0.472"
Size 12.0mm
* This product's country of origin is subject to change

Compliance and Restrictions