Check Availability
  • PARLEC 

    Collet, ER20, 8mm

  • Item # 32UU11
  • Mfr. Model # ER20-0315
Collet, ER20, 8mm
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 32UU11
Mfr. Model # ER20-0315
UNSPSC #27112808
Shipping Weight 0.13 lbs
Country of Origin India *
Item Collet
Collet Series ER20
Range 0.275" to 0.315"
Size 8.0mm
* This product's country of origin is subject to change

Compliance and Restrictions