Check Availability
  • PARLEC 

    Collet, ER16, 3/8

  • Item # 32UU09
  • Mfr. Model # ER16-0375
Collet, ER16, 3/8
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 32UU09
Mfr. Model # ER16-0375
UNSPSC #27112808
Shipping Weight 0.63 lbs
Country of Origin Taiwan *
Item Collet
Collet Series ER16
Range 0.336" to 0.375"
Size 3/8"
* This product's country of origin is subject to change

Compliance and Restrictions