Check Availability
  • PARLEC 

    Collet, ER16, 5/16

  • Item # 32UU08
  • Mfr. Model # ER16-0312
Collet, ER16, 5/16
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 32UU08
Mfr. Model # ER16-0312
UNSPSC #27112808
Shipping Weight 0.63 lbs
Country of Origin India *
Item Collet
Collet Series ER16
Range 0.273" to 0.312"
Size 5/16"
* This product's country of origin is subject to change

Compliance and Restrictions