Check Availability
  • PARLEC 

    Collet, ER16, 1/4

  • Item # 32UU07
  • Mfr. Model # ER16-0250
Collet, ER16, 1/4
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 32UU07
Mfr. Model # ER16-0250
UNSPSC #27112808
Shipping Weight 0.63 lbs
Country of Origin India *
Item Collet
Collet Series ER16
Range 0.211" to 0.250"
Size 1/4"
* This product's country of origin is subject to change

Compliance and Restrictions