Check Availability
  • PARLEC 

    Collet, ER16, 5/32

  • Item # 32UU06
  • Mfr. Model # ER16-0156
Collet, ER16, 5/32
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 32UU06
Mfr. Model # ER16-0156
UNSPSC #27112808
Shipping Weight 0.63 lbs
Country of Origin India *
Item Collet
Collet Series ER16
Range 0.117" to 0.156"
Size 5/32"
* This product's country of origin is subject to change

Compliance and Restrictions