Check Availability
  • PARLEC 

    Collet, ER16, 1/16

  • Item # 32UU04
  • Mfr. Model # ER16-0062
Collet, ER16, 1/16
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 32UU04
Mfr. Model # ER16-0062
UNSPSC #27112808
Shipping Weight 0.63 lbs
Country of Origin Taiwan *
Item Collet
Collet Series ER16
Range 0.040" to 0.062"
Size 1/16"
* This product's country of origin is subject to change

Compliance and Restrictions