Check Availability
  • PARLEC 

    Collet,100PG,13/16

  • Item # 32UU01
  • Mfr. Model # 100RPG-0812
Collet,100PG,13/16
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 32UU01
Mfr. Model # 100RPG-0812
UNSPSC #27112808
Shipping Weight 0.63 lbs
Country of Origin India *
Item Collet
Collet Series 100PG
Range 0.797" to 0.813"
Size 13/16"
* This product's country of origin is subject to change

Compliance and Restrictions