Check Availability
  • PARLEC 

    Collet, 100PG, 1/2

  • Item # 32UT99
  • Mfr. Model # 100PG-0500
Collet, 100PG, 1/2
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 32UT99
Mfr. Model # 100PG-0500
UNSPSC #27112808
Shipping Weight 0.63 lbs
Country of Origin India *
Item Collet
Collet Series 100PG
Range 0.484" to 0.500"
Size 1/2"
* This product's country of origin is subject to change

Compliance and Restrictions