Check Availability
  • PARLEC 

    Boring Head, 3-23/64In, Finishing System

  • Item # 32UU29
  • Mfr. Model # PC6-3715
Boring Head, 3-23/64In, Finishing System
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 32UU29
Mfr. Model # PC6-3715
UNSPSC #23171619
Shipping Weight 6.0 lbs
Country of Origin USA *
Item Boring Head
Type Finishing System
* This product's country of origin is subject to change

Compliance and Restrictions