Check Availability
  • PARLEC 

    Boring Head,1-25/64In,Roughing

  • Item # 32UU27
  • Mfr. Model # PC2-4205
Boring Head,1-25/64In,Roughing
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 32UU27
Mfr. Model # PC2-4205
UNSPSC #23171619
Shipping Weight 2.0 lbs
Country of Origin USA *
Item Boring Head
Type Roughing
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close