Check Availability
  • PARLEC 

    Arbor, NMTB 50, 6JT, 0.624 In.

  • Item # 32UT98
  • Mfr. Model # N50-33JT1
Arbor, NMTB 50, 6JT, 0.624 In.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 32UT98
Mfr. Model # N50-33JT1
UNSPSC #27112811
Shipping Weight 7.5 lbs
Country of Origin USA *
Item Arbor
Series NMTB 50
Spindle End 6JT
Chuck End 0.624"
Overall Length 7.50"
* This product's country of origin is subject to change

Compliance and Restrictions