Check Availability
  • PARKER 

    Swivel Nut Branch Tee, 1/4" Tube Size, Metal

  • Item # 1DCC4
  • Mfr. Model # 4 S6LO-S
Swivel Nut Branch Tee, 1/4" Tube Size, Metal
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1DCC4
Mfr. Model # 4 S6LO-S
UNSPSC #40142605
Shipping Weight 0.15 lbs
Country of Origin USA *
Item Swivel Nut Branch Tee
Tube Fitting Material Zinc Plated Steel
Fitting Connection Type ORFS x ORFS x Swivel Female ORFS
Tube Size 1/4"
Max. Pressure 9200 psi
Temp. Range -30 to 250 Degrees F
Standards SAE J1453
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In