Check Availability
  • PARKER 

    Zinc Plated Steel MNPT x ORFS Male Elbow, 90°, 1/2" Tube Size

  • Item # 1XDC1
  • Mfr. Model # 8-8 CLO-S
Zinc Plated Steel MNPT x ORFS Male Elbow, 90°, 1/2" Tube Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1XDC1
Mfr. Model # 8-8 CLO-S
UNSPSC #40142604
Shipping Weight 0.25 lbs
Country of Origin USA *
Item Male Elbow, 90 Degrees
Tube Fitting Material Zinc Plated Steel
Fitting Connection Type MNPT x ORFS
Tube Size 1/2"
Max. Pressure 6000 psi
Temp. Range -30 to 250 Degrees F
Standards SAE J1453
* This product's country of origin is subject to change

Compliance and Restrictions