Check Availability
  • PARKER 

    Zinc Plated Steel Compression x MNPT Male Branch Tee, 1/4" Tube Size

  • Item # 1DDK4
  • Mfr. Model # 4-4-4 SBU-S
Zinc Plated Steel Compression x MNPT Male Branch Tee, 1/4" Tube Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1DDK4
Mfr. Model # 4-4-4 SBU-S
UNSPSC #40142605
Shipping Weight 0.19 lbs
Country of Origin USA *
Item Male Branch Tee
Tube Fitting Material Zinc Plated Steel
Fitting Connection Type Compression x MNPT
Pipe Size - Pipe Fitting 1/4"
Tube Size 1/4"
Max. Pressure 5000 psi
Temp. Range -65 Degrees to 500 Degrees F
Standards SAE J514
* This product's country of origin is subject to change

Compliance and Restrictions